Incandescent Lamp, B9-1/2, 40W, 130V, Clear
Item #: 219795
Cat #: 0368300
UPC: 030721036835
Documents & Guides
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: B9-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 345, Lamp Finish: Clear
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: B9-1/2 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 345, Lamp Finish: Clear
Also known as: 030721036835, 0368300
Specifications
Lumens: | 345 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | B9-1/2 (Blunt Tip) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Lumens: | 345 |
Color Rendering Index (CRI): | 100 |
Shape: | B9-1/2 (Blunt Tip) |
Base: | Candelabra Screw (E12) |
Volts AC: | 130 |
Wattage: | 40 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)