
Hanger Bolt, 3/8 x 3", Heavy Duty Steel, Box Quantity: 100
Item #: 474074
Cat #: HB38
UPC: 781002181057
Documents & Guides
Hanger Bolt, 3/8 x 3 Inch, Heavy Duty Steel Construction. Box Quantity: 100
Sign In or Register to view pricing and more.
Overview
Hanger Bolt, 3/8 x 3 Inch, Heavy Duty Steel Construction. Box Quantity: 100
Hanger bolts are designed to hang wiring and ceiling hooks into wooden structures. They are manufactured with lag threads and a pointed tip on one end and standard machine threads and a blunt tip on the other.
Also known as: 781002181057, HB38, hanger screw
Specifications
Diameter: | 3/8 in |
Length: | 3 in |
Material: | Steel |
Diameter: | 3/8 in |
Material: | Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)