Recp Single Flush 50A 125/250V 3P4W BK

Item #: 218609

Cat #: 1258-SP

UPC: 032664306907

Documents & Guides
Eaton power device receptacle, Range, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power, Used with S21
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton power device receptacle, Range, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Black, NEMA 14-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power, Used with S21
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664306907, 1258-SP, COOPER

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 50
NEMA Configuration: 14-50R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Amps: 50
Mounting: Flush
Color: Black
NEMA Configuration: 14-50R

Customer Reviews

No reviews for this product
(0)