LED Flood Light, 30/40/50K, Dark Bronze

Item #: 2136484

Cat #: ESXF1-P0-SWW2-THK-DDB-M2

UPC: 196182393051

Documents & Guides
LED Flood Light, 120-277V, 2500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Mount, Dark Bronze *150W Quartz or 75W HID*
Sign In or Register to view pricing and more.
Atlas Lighting Products
PFS22LED Flood Light, LED, 21.55W, 120-277V, Bronze
Item #: 687290
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Flood Light, 120-277V, 2500 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Dusk-to-Dawn Operation, Switchable On/Off, Knuckle Mount, Dark Bronze *150W Quartz or 75W HID*
The Lithonia Lighting® ESXF LED Floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product while delivering on superior illumination and offers easy access to controls for color switching, lumen switching and selectable photocell. Available in four sizes, ESXF comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs! 
Also known as: 196182393051, ESXF1-P0-SWW2-THK-DDB-M2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2500
Color: Dark Bronze
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Light Technology: LED
Lumens: 2500
Mounting: Knuckle
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)