Flood Light, LED, 21.55W, 120-277V, Bronze

Item #: 687290

Cat #: PFS22LED

UPC: 765364010743

Documents & Guides
LED Floodlight, 21.55W, 4194K, Lumens: 1879, Dimensions: 6.36" x 5.43" x 7.53", Multi-Volt. Color: Bronze. Life: 200,000 Hours. Replaces up to 100W MH. DLC Compliant. Made in USA.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 21.55W, 4194K, Lumens: 1879, Dimensions: 6.36" x 5.43" x 7.53", Multi-Volt. Color: Bronze. Life: 200,000 Hours. Replaces up to 100W MH. DLC Compliant. Made in USA.
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364010743, PFS22LED

Specifications

Color Temperature: 4200 (Cool White)
Color: Dark Bronze
Wattage: 21
Mounting: Knuckle
Light Technology: LED
Dimmable: Yes
Lumens: 1978
Standards: DLC Listed (Standard)
Color Temperature: 4200 (Cool White)
Wattage: 21
Light Technology: LED
Lumens: 1978
Color: Dark Bronze
Mounting: Knuckle
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)