
Raceway Divider Clip, Steel, 6000 Series
Item #: 21230
Cat #: G6001DA
UPC: 786776541748
Documents & Guides
Steel, Divider Clip, 6000 Series. Size: 3" Length, 2-7/8" Width. Divides Raceway into 1/3, 1/2, or 2/3 Compartments. Gray.
Sign In or Register to view pricing and more.
Overview
Steel, Divider Clip, 6000 Series. Size: 3" Length, 2-7/8" Width. Divides Raceway into 1/3, 1/2, or 2/3 Compartments. Gray.
6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.
Also known as: 786776541748, G6001DA
Specifications
Width: | 2 7/8 in |
Color: | Gray |
Length: | 3 in |
Material: | Steel |
Width: | 2 7/8 in |
Length: | 3 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)