3
more

Electrician's Step Drill Bit Set, 3 Pc
Item #: 2112409
Cat #: 25951
UPC: 092644259517
Documents & Guides
Electrician's Step Bit Kit With 3 Step Bits Sized 7/8, 1-1/8, And 1-3/8-Inch For Creating Hole Cutouts In Panels And J-Boxes To Accommodate Most Commonly Used 1/2, 3/4, And 1-Inch Conduit, Two Spiral Flutes On Each Step Drill Bit Remove Chips And Help Pull The Bit Through Material for Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Kit Comes With A Convenient 1-Ounce Oil Bottle For Lubrication Between Cuts To Prolong Step Bit Life, Rugged Case Snaps Shut With Custom Inserts For Each Bit And Oil Bottle, Total of 17 Hole Sizes
Sign In or Register to view pricing and more.
Overview
Electrician's Step Bit Kit With 3 Step Bits Sized 7/8, 1-1/8, And 1-3/8-Inch For Creating Hole Cutouts In Panels And J-Boxes To Accommodate Most Commonly Used 1/2, 3/4, And 1-Inch Conduit, Two Spiral Flutes On Each Step Drill Bit Remove Chips And Help Pull The Bit Through Material for Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Kit Comes With A Convenient 1-Ounce Oil Bottle For Lubrication Between Cuts To Prolong Step Bit Life, Rugged Case Snaps Shut With Custom Inserts For Each Bit And Oil Bottle, Total of 17 Hole Sizes
The Electrician's Step Bit Kit features three commonly used step bits, with dual spiral fluting to help pull the step bit through material for faster cutting. Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Kit comes in a rugged case that includes a convenient oil bottle for bit lubrication and longevity.
Also known as: 092644259517, 25951
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)