
1/2 IN KNOCKOUT PLUG
Item #: 206282
Cat #: KO-50S
UPC: 783126318807
Documents & Guides
Knock-out, Diameter 1 1/16 IN, Size: 0.5 IN, Material: Steel, Finish: Zinc Plated
Sign In or Register to view pricing and more.
Intermatic
PX100S 100 W Pool&Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V
Item #: 138558
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Knock-out, Diameter 1 1/16 IN, Size: 0.5 IN, Material: Steel, Finish: Zinc Plated
Also known as: 783126318807, KO-50S
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)