
8' 42W T8 LED Lamp, 50K
Item #: 2050360
Cat #: LED42T8HOL96-2FGP850BF
UPC: 046135418754
Documents & Guides
LED Lamp, T8, 8', 42 Watt, 5040 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, FA8/R14D Base, 1 per SKU, 10 per Case *Sylvania Product Code 41875* *Sylvania Part # 41875*
Sign In or Register to view pricing and more.
Overview
LED Lamp, T8, 8', 42 Watt, 5040 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, FA8/R14D Base, 1 per SKU, 10 per Case *Sylvania Product Code 41875* *Sylvania Part # 41875*
LEDlescent T8 and Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. Revolutionary design features two four-foot pieces that connect making logistics easier and more cost efficient, includes bracket and screw for support in the middle of the lamps. Ships with FA8 base (single pin) but kit includes R17D (recessed double-contact) base to allow for retrofit into T8 or T12 Slimline (FA8) or T8HO applications (R17D).
Also known as: 046135418754, LED42T8HOL96-2FGP850BF
Specifications
Wattage: | 42 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Base: | Recessed Double Contact (R17d), 1-Pin (Fa8) |
Shape: | T8 (Tubular) |
Length: | 8 ft, 96 in |
Lumens: | 5040 |
Light Technology: | LED |
Dimmable: | Yes |
Material: | Safety Coated Glass |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Lumens: | 5040 |
Dimmable: | Yes |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 5000 (Bright White) |
Base: | Recessed Double Contact (R17d), 1-Pin (Fa8) |
Length: | 8 ft, 96 in |
Light Technology: | LED |
Material: | Safety Coated Glass |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)