8' 42W T8 LED Lamp, 41K

Item #: 2073042

Cat #: LED42T8HOL96-2FGP841BF

UPC: 046135418747

Documents & Guides
LED Lamp, T8, 8', 42 Watt, 5040 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, FA8/R14D Base, 1 per SKU, 10 per Case *Sylvania Product Code 41874* *Sylvania Part # 41874*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 8', 42 Watt, 5040 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, FA8/R14D Base, 1 per SKU, 10 per Case *Sylvania Product Code 41874* *Sylvania Part # 41874*
LEDlescent T8 and Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. Revolutionary design features two four-foot pieces that connect making logistics easier and more cost efficient, includes bracket and screw for support in the middle of the lamps. Ships with FA8 base (single pin) but kit includes R17D (recessed double-contact) base to allow for retrofit into T8 or T12 Slimline (FA8) or T8HO applications (R17D).
Also known as: 046135418747, LED42T8HOL96-2FGP841BF

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 42
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d), 1-Pin (Fa8)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Lumens: 5040
Light Technology: LED
Dimmable: Yes
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 5040
Dimmable: Yes
Type: Ballast Bypass (Type B)
Wattage: 42
Base: Recessed Double Contact (R17d), 1-Pin (Fa8)
Length: 8 ft, 96 in
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)