8' 36W T8 LED Lamp, 41K

Item #: 2069999

Cat #: LED36T8FA8L96-2FGPDIM841BF

UPC: 046135415791

Documents & Guides
LED Lamp, T8, 8', 36 Watt, 4400 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, FA8 Single-Pin Base, 1 per SKU, 10 per Case *Sylvania Product Code 41579* *Sylvania Part # 41579*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 8', 36 Watt, 4400 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, FA8 Single-Pin Base, 1 per SKU, 10 per Case *Sylvania Product Code 41579* *Sylvania Part # 41579*
LEDlescent T8 and Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. Revolutionary design features two four-foot pieces that connect making logistics easier and more cost efficient, includes bracket and screw for support in the middle of the lamps.
Also known as: 046135415791, LED36T8FA8L96-2FGPDIM841BF

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Lumens: 4400
Wattage: 36
Light Technology: LED
Dimmable: Yes
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Lumens: 4400
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Wattage: 36
Dimmable: Yes
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)