1-1/2 IN CLAMPBACK

Item #: 202664

Cat #: 145G

UPC: 783126761405

Documents & Guides
OZ-Gedney Clamp Back, Size: 1-1/2 IN, 5/16 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 3-15/16 IN Length X 1-1/2 IN Width, 9/16 IN Hole, Dimension E: 19/32 IN X 23/32 IN, Third Party Certification: CSA 009795, Applicabl
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Clamp Back, Size: 1-1/2 IN, 5/16 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 3-15/16 IN Length X 1-1/2 IN Width, 9/16 IN Hole, Dimension E: 19/32 IN X 23/32 IN, Third Party Certification: CSA 009795, Applicabl
Also known as: 783126761405, 145G

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)