16/1C(SOLID) TFN 600V GREEN

Item #: 951820

Cat #: M516SO-04

UPC:

Documents & Guides
No Documents Available
16/1C(SOLID) TFN 600V GREEN
Sign In or Register to view pricing and more.

No associated products found.

Overview

16/1C(SOLID) TFN 600V GREEN
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516SO-04

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Green
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid
Material: Copper
Conductors: 1
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)