TURNLOK DUPLEX REC 3W 15A 125V IG

Item #: 200889

Cat #: IG4700

UPC: 785007647006

Documents & Guides
Turnlok Duplex Receptacle 3wire 15amp 125volt Isolated Ground
Sign In or Register to view pricing and more.

No associated products found.

Overview

Turnlok Duplex Receptacle 3wire 15amp 125volt Isolated Ground
Also known as: 785007647006, IG4700

Specifications

Type: Receptacle, Isolated Ground
Volts AC: 120
Color: Orange, Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: L5-15R
Type: Receptacle, Isolated Ground
Color: Orange, Black
Material: Thermoplastic
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15R

Customer Reviews

No reviews for this product
(0)