15 Amp NEMA Twist Lock Duplex Receptacles

24 Found
Hubbell-Wiring Kellems

Locking Duplex Receptacle, 15A, 125V, L5-15R, Brown

Item #: 23032
CAT #: HBL4700
UPC: 783585002309
Sign In or Register to view pricing and more.
Leviton

Locking Duplex IG Receptacle, 15A, 125V

Item #: 2132
CAT #: 4700-IG
UPC: 078477778029
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Black, Industrial

Item #: 2149
CAT #: 4700
UPC: 078477778005
Sign In or Register to view pricing and more.
Leviton

15 Amp, 277 Volt, NEMA L7-15R Duplex Receptacle

Item #: 2113
CAT #: 4750
UPC: 078477778043
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock Isolated Ground Receptacle, 15A, Orange

Item #: 89389
CAT #: IG4700A
UPC: 783585002392
Sign In or Register to view pricing and more.
Leviton

Combo Receptacle, Locking/Straight Blade, 15A, 125V, 2P3W, Black

Item #: 168348
CAT #: 4792
UPC: 078477943809
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HBL IG5362W

Item #: 155927
CAT #: IG5362W
UPC: 783585960111
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Duplex Receptacle, 15A, 277V, L7-15R, Brown

Item #: 25699
CAT #: HBL4750
UPC: 783585002347
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt, NEMA L6-15R Duplex Receptacle

Item #: 147573
CAT #: 4550
UPC: 078477777961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT 15A/125V L5-15 DUPLX REC

Item #: 915532
CAT #: HBL65W47D
UPC: 783585528748
Sign In or Register to view pricing and more.
Leviton

15A Duplex Locking Receptacle, Orange

Item #: 755872
CAT #: 4550-IG
UPC: 078477777985
Sign In or Register to view pricing and more.
Leviton

15A Duplex Receptacle, Black

Item #: 755892
CAT #: 4794-1R
UPC: 078477943793
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK DUPLEX REC 3W 15A 125V

Item #: 84647
CAT #: 4700
UPC: 785007470000
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK DUPLEX REC 3W 15A 125V IG

Item #: 200889
CAT #: IG4700
UPC: 785007647006
Sign In or Register to view pricing and more.
Leviton

Lkg Duplx Recept

Item #: 240878
CAT #: 4702-IIR
UPC: 078477943779
Sign In or Register to view pricing and more.
Leviton

Locking Duplex Receptacle, 15A, 125V, 2P3W, Split Feed

Item #: 240877
CAT #: 4703-IIR
UPC: 078477943786
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Duplex Receptacle, 15A, 125V, L5-15R, Brown

TwistLock Duplex Receptacle, 15 Amp, 125 Volts AC, L5-15R, 2-Pole, 3-Wire Grounding, Brown
Item #: 23032
CAT #: HBL4700
UPC: 783585002309
Sign In or Register to view pricing and more.
Leviton

Locking Duplex IG Receptacle, 15A, 125V

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Isolated Ground - Orange.
Item #: 2132
CAT #: 4700-IG
UPC: 078477778029
Sign In or Register to view pricing and more.
Leviton

Duplex Receptacle, 15A, 125V, Black, Industrial

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black.
Item #: 2149
CAT #: 4700
UPC: 078477778005
Sign In or Register to view pricing and more.
Leviton

15 Amp, 277 Volt, NEMA L7-15R Duplex Receptacle

15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black
Item #: 2113
CAT #: 4750
UPC: 078477778043
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Twist-Lock Isolated Ground Receptacle, 15A, Orange

Twist-Lock Isolated Ground Receptacle, 15A, 125V, 2 Pole, 3 Wire Grounding, L5-15R, Orange
Item #: 89389
CAT #: IG4700A
UPC: 783585002392
Sign In or Register to view pricing and more.
Leviton

Combo Receptacle, Locking/Straight Blade, 15A, 125V, 2P3W, Black

15 Amp, 125 Volt, NEMA L5-15r/5-15r, 2p, 3w, Duplex Locking Receptacle, industrial Grade, Grounding, Lock/straight Combo - Black
Item #: 168348
CAT #: 4792
UPC: 078477943809
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HBL IG5362W

HBL IG5362W
Item #: 155927
CAT #: IG5362W
UPC: 783585960111
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Locking Duplex Receptacle, 15A, 277V, L7-15R, Brown

TwistLock Duplex Receptacle, 15 Amp, 277 Volts AC, L7-15R, 2-Pole, 3-Wire Grounding, Ivory
Item #: 25699
CAT #: HBL4750
UPC: 783585002347
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt, NEMA L6-15R Duplex Receptacle

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black
Item #: 147573
CAT #: 4550
UPC: 078477777961
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT 15A/125V L5-15 DUPLX REC

WATERTIGHT 15A/125V L5-15 DUPLX REC
Item #: 915532
CAT #: HBL65W47D
UPC: 783585528748
Sign In or Register to view pricing and more.
Leviton

15A Duplex Locking Receptacle, Orange

15 Amp, 250 Volt, NEMA L6-15r, 2p, 3w, Duplex Locking Receptacle,industrial Grade, Isolated Ground, - Orange
Item #: 755872
CAT #: 4550-IG
UPC: 078477777985
Sign In or Register to view pricing and more.
Leviton

15A Duplex Receptacle, Black

Duplex Receptacle Outlet, Straight Blade and Locking, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire; 2 Hot 1 Neutral Returns, NEMA 5-15R_L5-15R, 2-Pole, 3-Wire, Self-Grounding - Black
Item #: 755892
CAT #: 4794-1R
UPC: 078477943793
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK DUPLEX REC 3W 15A 125V

Turnlok Duplex Receptacle 3wire 15amp 125v
Item #: 84647
CAT #: 4700
UPC: 785007470000
Sign In or Register to view pricing and more.
Pass & Seymour

TURNLOK DUPLEX REC 3W 15A 125V IG

Turnlok Duplex Receptacle 3wire 15amp 125volt Isolated Ground
Item #: 200889
CAT #: IG4700
UPC: 785007647006
Sign In or Register to view pricing and more.
Leviton

Lkg Duplx Recept

15 Amp-125 Volt, 2-pole, 3-wire. Duplex Flush Receptacle W/2 Hot Feeds And 1 Neutral Return, Self-grounding, Back And Side Wired.
Item #: 240878
CAT #: 4702-IIR
UPC: 078477943779
Sign In or Register to view pricing and more.
Leviton

Locking Duplex Receptacle, 15A, 125V, 2P3W, Split Feed

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Flush Receptacle with Split Feed- 2 Hot Feeds and 2 Neutral Returns, Self-Grounding, Back and Side Wired - Black.
Item #: 240877
CAT #: 4703-IIR
UPC: 078477943786
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found