Fluorescent Lamp, PLUS, Slimline, T8, 96", 59W, 4100K

Item #: 199808

Cat #: F96T8/TL841-PLUS-ALTO-25/1

UPC: 046677236854

Documents & Guides
Fluorescent Lamp, ALTO Plus Slimline, 59 Watt, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 4100K, Length: 96 inch *Philips Part # 23685-1* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Fluorescent Lamp, ALTO Plus Slimline, 59 Watt, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 4100K, Length: 96 inch *Philips Part # 23685-1* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677236854, F96T8/TL841-PLUS-ALTO-25/1, 8' Single Pin t8 lamp

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start
Wattage: 59
Lumens: 5900
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 59
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Instant Start
Lumens: 5900
Length: 8 ft, 96 in
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)