Front/Rear Plinths, PF, 100x998x63mm, Umbra Gray, Zinc Plated, Mild Steel

Item #: 2077554

Cat #: PF1100

UPC: 783510525668

Front/Rear Plinths, PF allow cabling without any restrictions and creates extra space under the enclosure. This Front/Rear Plinths, PF, PF1100 item measures 100x998x63mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Front/Rear Plinths, PF allow cabling without any restrictions and creates extra space under the enclosure. This Front/Rear Plinths, PF, PF1100 item measures 100x998x63mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.
The front and rear plinth allows for cabling without any restrictions in accordance with the VDE 0113 standard. Installing cables is made easy as the plinth creates extra space underneath the enclosure.
Also known as: 783510525668, PF1100

Specifications

Color: Gray
Material: Steel
Height: 3.940 in
Width: 39.290 in
Finish: Powder Coated
Depth: 2.460 in
Color: Gray
Height: 3.940 in
Finish: Powder Coated
Material: Steel
Width: 39.290 in
Depth: 2.460 in

Customer Reviews

No reviews for this product
(0)