
Switch/Outlet Box, 3-Gang, Depth: 3.72", Non-Metallic
Item #: 199739
Cat #: FA103
UPC: 018997042439
Documents & Guides
3-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Depth: 3.72", Cubic Inches: 65", Mounts Directly to Wood or Steel Stud.
Sign In or Register to view pricing and more.
Overview
3-Gang, Switch/Outlet Box with Offset Bracket, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Depth: 3.72", Cubic Inches: 65", Mounts Directly to Wood or Steel Stud.
Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.
Also known as: 018997042439, FA103
Specifications
Gangs: | 3 |
Mounting: | Bracket |
Color: | Black |
Depth: | 3.720 in |
Cubic Inches: | 65 in³ |
Gangs: | 3 |
Color: | Black |
Cubic Inches: | 65 in³ |
Mounting: | Bracket |
Depth: | 3.720 in |
Customer Reviews
No reviews for this product
(0)