Screw Mount Cable Tie, 7.8" Long, UV Nylon, Black, 50lb Rating, 100/PK
Item #: 19895
Cat #: TY535MX
UPC: 786210805160
Sign In or Register to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Weather Resistant. Length: 8" (210 mm). Width: 0.184" (4.67 mm). Mount: #10 Screw. Color: Black. Package Quantity: 100.
Overview
Screw Mount Cable Tie, Non-Releasable, Weather Resistant. Length: 8" (210 mm). Width: 0.184" (4.67 mm). Mount: #10 Screw. Color: Black. Package Quantity: 100.
Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.
Also known as: 786210805160, TY535MX, Solar Tie, Ty-wrap
Specifications
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Material: | Nylon |
Color: | Black |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)