Sawzall® Reciprocating Saw w/ One-Key™ - 2 Battery XC5.0 Kit

Item #: 1968350

Cat #: 2822-22

UPC: 045242586301

Documents & Guides
M18 Fuel™ Sawzall® Reciprocating Saw w/ One-Key™ - 2 Battery XC5.0 Kit
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

M18 Fuel™ Sawzall® Reciprocating Saw w/ One-Key™ - 2 Battery XC5.0 Kit
The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 2 Battery Kit is the next generation of legendary performance and durability, designed for the toughest jobsite applications. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress in addition to protection from overloading, overheating, and over-discharging. This M18 FUEL™ SAWZALL® is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® Recip Saw weighs less than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. Compatible with ONE-KEY™, this reciprocating saw wirelessly connects to a smartphone to customize, track, and manage the tool’s performance and location. Tool customization allows for connecting and controlling settings such as output speed and trigger ramp up for smoother cut starts. A selectable Cut-Brake feature automatically stops the blade from reciprocating at the end of a cut, reducing the risk of damaging sensitive materials near the cut in most applications.
Also known as: 045242586301, 2822-22

Specifications

Color: Black/Red
Type: Cordless
Color: Black/Red
Type: Cordless

Customer Reviews

No reviews for this product
(0)