Fuse Holder for CUBEFuse Fuses, 100A, Class CF

Item #: 3150

Cat #: TCFH100N

UPC: 051712223508

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder for CUBEFuse Fuses, 100 Amp, Class CF

Overview

Fuse Holder for CUBEFuse Fuses, 100 Amp, Class CF
In addition to having the smallest footprint of any Class CC, J or RK fuse solution, the Bussmann series LowPeak CUBEFuse is the only product included in the UL Class CF. It’s a current-limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. And it features industry-first plug-in capability for easier installation.
Also known as: 051712223508, TCFH100N

Specifications

Amps: 100
Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Volts AC: 600
Volts DC: 300
Class: CUBE
Interrupt Rating AC: 300 kA
Interrupt Rating DC: 300 kA
Amps: 100
Poles: 1
Volts AC: 600
Class: CUBE
Interrupt Rating DC: 300 kA
Mounting: DIN Rail
Material: Thermoplastic
Volts DC: 300
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)