Enclosure, Type 4x, Hinged Cover, 12" x 10" x 2-1/4"

Item #: 982932

Cat #: AMHMI120CCL

UPC: 085339991908

Enclosure, Type 4x, Hinged, Window Cover, HMI Clear Cover Kit, Size/Dims: 12 x 10 x 2-1/4 Inch, Polycarbonate/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Type 4x, Hinged, Window Cover, HMI Clear Cover Kit, Size/Dims: 12 x 10 x 2-1/4 Inch, Polycarbonate/Gray
Non-corrosive, non-conductive, light weight with lower installation cost and longer life cycle cost compared to steel. Rigid design with a gasket system encased in a continuous channel on the cover and frame. Open back frame design with an opening size of 10.47" x 8.69" and is a UL recognized component for use with NEMA 4X enclosures. *Will fit Allied Moulded enclosure sizes 14”x12” and larger.
Also known as: 085339991908, AMHMI120CCL

Specifications

Height: 12 in
Material: Polycarbonate
Mounting: Surface
Color: Gray
Depth: 2 1/4 in
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Depth: 2 1/4 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Color: Gray
Width: 10 in

Customer Reviews

No reviews for this product
(0)