2
more

Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m
Item #: 196535
Cat #: 8979-SLATEBLUE-48MM
UPC: 021200564680
Documents & Guides
Performance Plus Duct Tape 8979, Slate Blue, 48 Millimeters x 22.8 Meters, 12.1 mil
Sign In or Register to view pricing and more.
Overview
Performance Plus Duct Tape 8979, Slate Blue, 48 Millimeters x 22.8 Meters, 12.1 mil
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ performance plus duct tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to 6 months after application.
Also known as: 021200564680, 8979-SLATEBLUE-48MM
Specifications
Width: | 48 mm |
Color: | Slate Blue |
Length: | 22.8 m |
Width: | 48 mm |
Length: | 22.8 m |
Color: | Slate Blue |
Customer Reviews
No reviews for this product
(0)