1
more
![Self Drilling Screw, Hex Washer Head, Zinc Plated, Steel, #10 x 3/4" Self Drilling Screw, Hex Washer Head, Zinc Plated, Steel, #10 x 3/4"](https://rexel-cdn.com/products/cdn.jpg?i=07059814-1453-4CE7-9678-C0C8AD44049E&f=420)
Self Drilling Screw, Hex Washer Head, Zinc Plated, Steel, #10 x 3/4"
Item #: 422107
Cat #: JTEKD6
UPC: 639720803549
Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, 5/16 Inch Hex Washer Head, Zinc Plated, Steel, #10 x 3/4 Inch
Overview
Self Drilling Screw, 5/16 Inch Hex Washer Head, Zinc Plated, Steel, #10 x 3/4 Inch
These tapping screws feature spaced threads and a drill point which drills its own hole. They can be used to attach plywood, soft woods, or composition board to metal, or attaching metal to metal.
Also known as: 639720803549, JTEKD6
Specifications
Drive: | Hex |
Length: | 3/4 in |
Size: | # 10 |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Hex Washer |
Package Type: | Jar |
Drive: | Hex |
Size: | # 10 |
Finish: | Zinc Plated |
Package Type: | Jar |
Length: | 3/4 in |
Material: | Steel |
Screw Head: | Hex Washer |
Customer Reviews
No reviews for this product
(0)