Power Cable, 250 MCM, EPR Insulation-PVC Jacket, Shielded, 15kV

Item #: 196513

Cat #: MVE325001

UPC:

Documents & Guides
Medium Voltage Power Cable, 250 kcmil, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage Power Cable, 250 kcmil, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
A medium-voltage power MV-105 cable is  a cable with a voltage between 2,4kV and 35kV that is used within the power grid to supply and transport electrical energy .
Also known as: MVE325001

Specifications

Volts AC: 15kV
Gauge: 250 kcmil
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1
Volts AC: 15kV
Jacket: PVC
Color: Black
Gauge: 250 kcmil
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)