

HomeGuard LED Security Light, 30/40/50K, DB
Item #: 1879915
Cat #: HGX-LED-2RH-ALO-SWW2-120-PIR-DDB-M2
UPC: 194995254330
Documents & Guides
HomeGuard LED Security Light With Motion Sensor, Dual Head, 2 Modes (High/Low) 21-26 Watts, 2150-2600 Lumens, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Dark Bronze Finish. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *
Sign In or Register to view pricing and more.
Hubbell-Raco
5361-0 Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 51023
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-Raco
5361-7 Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast, Bronze
Item #: 233757
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-0 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast
Item #: 51844
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
HomeGuard LED Security Light With Motion Sensor, Dual Head, 2 Modes (High/Low) 21-26 Watts, 2150-2600 Lumens, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Dark Bronze Finish. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *
The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn lighting, color-switching, lumen switching and a motion sensor. With toolless easy-aim lamps, fast installation and delivering a lumen range from 1,700 to 4,100 lumens, the HomeGuard LED security light family is easy-to-install and experience, making it the best choice for contractors and DIY customers alike.
Also known as: 194995254330, HGX-LED-2RH-ALO-SWW2-120-PIR-DDB-M2
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Color: | Dark Bronze |
Wattage: | 26, 21 |
Lumens: | 2600, 2150 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 26, 21 |
Color Rendering Index (CRI): | 80 |
Color: | Dark Bronze |
Lumens: | 2600, 2150 |
Customer Reviews
No reviews for this product
(0)