LED Retrofit Door, 2x2, 18 Watt, 2400 Lumen, 4000K, 120-277V

Item #: 1910525

Cat #: RDORKIT3A/018UNVD840/22U/WH/A3

UPC: 046135614125

Documents & Guides
LED Retrofit Door Kit, 2x2, 18 Watt, 2400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61412* *Sylvania Part # 61412*
Sign In or Register to view pricing and more.

Overview

LED Retrofit Door Kit, 2x2, 18 Watt, 2400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 1 per Case *Product Code 61412* *Sylvania Part # 61412*
UltraLED Retrofit Door Kit​ is ideal for illuminating office, retail, hospitality, or general purpose areas.
Also known as: 046135614125, RDORKIT3A/018UNVD840/22U/WH/A3

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Length: 2 ft
Lumens: 2400
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Length: 2 ft
Width: 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 2400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)