Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast

Item #: 51023

Cat #: 5361-0

UPC: 050169536100

4" Round Weatherproof Box, Die Cast. Depth: 1 1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Round Weatherproof Box, Die Cast. Depth: 1 1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray.
Bell Weatherproof Round Splice boxes are designed for use as a weatherproof junction box. Bell boxes are for use in branch circuit wiring in wet, damp, or dry locations. Bell Round boxes are compatible with Bell round cluster covers and round lampholder combinations.
Also known as: 050169536100, 5361-0, Round bell box, bell box

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 16.100 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 1 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Cubic Inches: 16.100 in³
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)