
FLOOR BOX W/2 GANG BRASS FLANGE
Item #: 187142
Cat #: 880W2827B
UPC: 786564035565
Documents & Guides
880W2 Floor Box with 827B Brass Flange included. Flange can be used for tile or carpet applications. Order cover separately.
Sign In or Register to view pricing and more.
Overview
880W2 Floor Box with 827B Brass Flange included. Flange can be used for tile or carpet applications. Order cover separately.
Also known as: 786564035565, 880W2827B
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Gangs: | 2 |
Material: | Steel |
Depth: | 3 7/16 in |
Cubic Inches: | 58 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 58 in³ |
Gangs: | 2 |
Depth: | 3 7/16 in |
Customer Reviews
No reviews for this product
(0)