This product may not be available in all locations.


PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT CU BUS
Item #: 1833661
Cat #: PRL2X3225X42C
UPC: 786689363352
Documents & Guides
Pow-R-Xpress PRL2X Interior, 480Y/277 Volt AC, 3-Phase 4-Wire, 65 kAIC, 225 Amp, 42 Circuit, Copper Bus, Long Interior
Sign In or Register to view pricing and more.
Overview
Pow-R-Xpress PRL2X Interior, 480Y/277 Volt AC, 3-Phase 4-Wire, 65 kAIC, 225 Amp, 42 Circuit, Copper Bus, Long Interior
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also known as: 786689363352, PRL2X3225X42C
Specifications
Volts AC: | 277, 480Y |
Circuits: | 42 |
Amps: | 225 |
Family / Style: | PRL2X |
Volts AC: | 277, 480Y |
Amps: | 225 |
Circuits: | 42 |
Family / Style: | PRL2X |
Customer Reviews
No reviews for this product
(0)