
Electronic Variable Speed Control. Same as 72W/V, except 240V.
Item #: 461921
Cat #: 75V
UPC: 026715038329
Documents & Guides
Features: Finish Ivory, Operates Continuously Or For Any Set Period Up To 12 Hours, Fits Single-Gang Box., Application: For Fan, Heater, Voltage Rating: 120, 240V, Amperage Rating: 20, 10A, Timing Range: 0 to 12HR, Mounting: Wall
Sign In or Register to view pricing and more.
No associated products found.
Overview
Features: Finish Ivory, Operates Continuously Or For Any Set Period Up To 12 Hours, Fits Single-Gang Box., Application: For Fan, Heater, Voltage Rating: 120, 240V, Amperage Rating: 20, 10A, Timing Range: 0 to 12HR, Mounting: Wall
Also known as: 026715038329, 75V
Specifications
Type: | Timer |
Type: | Timer |
Customer Reviews
No reviews for this product
(0)