
Bare Ground Clamp / Water Pipe, 14 to 1/0 AWG, Aluminum Alloy
Item #: 54652
Cat #: GC15A
UPC: 781810240007
Documents & Guides
Bare Ground Clamp / Water Pipe, 14 AWG to 1/0 AWG, Pipe Size 1/2 to 1 Inch, High Strength Extruded Aluminum Alloy Body With Tin Plating, Slotted Screw Type, Dual Rated for CU/AL
Sign In or Register to view pricing and more.
Overview
Bare Ground Clamp / Water Pipe, 14 AWG to 1/0 AWG, Pipe Size 1/2 to 1 Inch, High Strength Extruded Aluminum Alloy Body With Tin Plating, Slotted Screw Type, Dual Rated for CU/AL
Ground Clamps Are UL Listed For Use With Either Copper Or Aluminum Conductors To Copper Water Pipe, Galvanized Pipe Or Steel Conduit.
Also known as: 781810240007, GC15A
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 1/0 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 1/0 |
Customer Reviews
No reviews for this product
(0)