
Low Voltage Housing, Non-IC, New Construction, 3", 120V
Item #: 181037
Cat #: HR-302E
UPC: 790576092638
Documents & Guides
Low Voltage Housing, Non-IC, New Construction, 3 inch, 120 Volts
Sign In or Register to view pricing and more.
Overview
Low Voltage Housing, Non-IC, New Construction, 3 inch, 120 Volts
Also known as: 790576092638, HR-302E
Specifications
Diameter: | 3 in |
Type: | Housing, Low Voltage |
Volts AC: | 120 |
Diameter: | 3 in |
Volts AC: | 120 |
Type: | Housing, Low Voltage |
Customer Reviews
No reviews for this product
(0)