Tamper Resistant Decora Receptacle, 15A, 125V, Brown

Item #: 18055

Cat #: T5325

UPC: 078477381595

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Color: Brown, 2008 NEC compliant.
Sign In or Register to view pricing and more.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Color: Brown, 2008 NEC compliant.
15 Amp 125 Volt, Tamper Resistant, Decora Duplex Receptacle, Straight Blade, Grounding, Brown
Also known as: 078477381595, T5325

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)