100A 240V AC BS88 FUSE

Item #: 396753

Cat #: 100LET

UPC: 051712830294

Documents & Guides
Eaton Bussmann series high speed British standard fuse, 100A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 100LET
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series high speed British standard fuse, 100A, 200 kAIC, None, Fuse, Blade end X blade end, Stud - 100LET
Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712830294, 100LET

Specifications

Size: LET
Amps: 100
Volts AC: 240
Volts DC: 150
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Size: LET
Volts AC: 240
Interrupt Rating DC: 200 kA
Amps: 100
Volts DC: 150
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)