
LED Slim Downlight, 7", 12 Watt, 850 Lumen, Selectable CCT, 120V
Item #: 1786448
Cat #: LEDSLMDNL7R850ST9SC3
UPC: 046135620348
Documents & Guides
LED Slim Downlight, 7 Inch, 12 Watt, 850 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62034* *Sylvania Part # 62034*
Sign In or Register to view pricing and more.
Overview
LED Slim Downlight, 7 Inch, 12 Watt, 850 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62034* *Sylvania Part # 62034*
Also known as: 046135620348, LEDSLMDNL7R850ST9SC3
Specifications
Lumens: | 850 |
Diameter: | 7 in |
Wattage: | 7 |
Volts AC: | 120 |
Type: | Dimmable |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Lumens: | 850 |
Wattage: | 7 |
Type: | Dimmable |
Dimmable: | Yes |
Diameter: | 7 in |
Volts AC: | 120 |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)