Fuse, Amp-Trap 2000®, 600V AC/DC, 250A, Time-Delay, Class J, AJT Series, Smart-Spot

Item #: 48521

Cat #: AJT250

UPC: 782001962265

Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 250 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication. 600 Volts 250 amps .
Also known as: 782001962265, AJT250

Specifications

Amps: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: J
Volts AC: 600
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 250
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Mounting: Blade
Class: J
Family / Style: AJT
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)