LED Downlight, 23 Watt, 2000 Lumen, Selectable CCT, 120-277V

Item #: 1725450

Cat #: LEDRT8/R3C/2000UD/9SC8

UPC: 046135654794

Documents & Guides
LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, Selectable CCT: 3000/3500/4000/5000, 90 CRI, 120-277 Volt, Dimmable, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Part # 65479*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 8 Inch, 23 Watt, 2000 Lumen, Selectable CCT: 3000/3500/4000/5000, 90 CRI, 120-277 Volt, Dimmable, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Part # 65479*
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used. The installation is done quickly and easily in most standard frames. The lumen and CCT selectable switches allow for customizable light replacing up to two 26W compact fluorescent lamps and offering up to 52% energy savings when compared to traditional technologies.
Also known as: 046135654794, LEDRT8/R3C/2000UD/9SC8

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 23
Lumens: 2000
Diameter: 8 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2000
Color: White
Dimmable: Yes
Wattage: 23
Diameter: 8 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)