70 W HPS BALLAST ASY

Item #: 168608

Cat #: KPB70L-MT

UPC: 781381548526

Mercmaster III 250 KP Series Ballast Body, Lamp Type: 70 WTT 6400 LM Mogul High Pressure Sodium, Lamp Wattage: 70 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) M
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mercmaster III 250 KP Series Ballast Body, Lamp Type: 70 WTT 6400 LM Mogul High Pressure Sodium, Lamp Wattage: 70 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) M
Also known as: 781381548526, KPB70L-MT

Specifications

Wattage: 70
Type: Assembly
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 70
Material: Aluminum
Type: Assembly
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)