High Pressure Sodium Lamp, ET23-1/2, 70W, Clear

Item #: 13984

Cat #: LU70/ECO

UPC: 046135675126

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67512*
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67512*
LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.
Also known as: 046135675126, LU70/ECO

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Color: Clear
Wattage: 70
Color Temperature: 1900 (Warm White)
Lumens: 6300
ANSI Code: S62
Base: Mogul Screw (E39)
Volts AC: 52
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Shape: ET23-1/2 (Ellipsoidal Tubular)
Wattage: 70
Lumens: 6300
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Dimmable: No
Color: Clear
Color Temperature: 1900 (Warm White)
ANSI Code: S62
Volts AC: 52
Light Technology: HID

Customer Reviews

No reviews for this product
(0)