
4' 30W LED Strip Fixture, 35/40/50K
Item #: 1676629
Cat #: 4-OEC-LED-3000L/4000L/5000L-DIM10-MVOLT-
UPC: 194672003145
Documents & Guides
Architectural LED Strip, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount
Sign In or Register to view pricing and more.
Elite Lighting
8-OEC-LED-6000L/8000L/10000L-DIM10-MVOLT LED Strip, 8', Multiple Lumen and CCT
Item #: 1676630
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Elite Lighting
4-OEW-LED-3000L/4000L/5000L-DIM10-MVOLT- LED Wraparound, 4', Multiple Lumen and CCT
Item #: 1676631
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Architectural LED Strip, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount
The OEC is a versatile LED strip light that can be suspended or surface mounted.
Also known as: 194672003145, 4-OEC-LED-3000L/4000L/5000L-DIM10-MVOLT-
Specifications
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Lumens: | 5000, 4000, 3000, Selectable |
Length: | 4 ft, 48 in |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Lumens: | 5000, 4000, 3000, Selectable |
Color: | White |
Customer Reviews
No reviews for this product
(0)