8' LED Low Bay Luminaire, 10000 Lumen, 77 Watt, 3500K, 277V

Item #: 1032126

Cat #: 8SKLED-LD1-10-N-277-L835-CD2-TEK100/277

UPC:

Documents & Guides
8 Foot LED Low Bay Luminaire, 10000 Lumen, 77 Watt, 3500K, 85CRI, Narrow Distribution, 277V, 0-10V Dimming, With Track Adapter
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 Foot LED Low Bay Luminaire, 10000 Lumen, 77 Watt, 3500K, 85CRI, Narrow Distribution, 277V, 0-10V Dimming, With Track Adapter
The SkyBar WaveStream™ High Bay Series reimagines high bay and low bay lighting with distinctive aesthetics, istandard uplight and exceptional optical performance. Multiple lumen packages and distributions provide design freedom for a wide variety of lighting applications. With patented WaveStream technology, SkyBar high bay luminaires deliver a stylish LED alternative to traditional fluorescent and HID lighting in both commercial and industrial environments.
Also known as: 8SKLED-LD1-10-N-277-L835-CD2-TEK100/277

Specifications

Volts AC: 277
Length: 8 ft, 96 in
Lumens: 10000
Wattage: 77
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 277
Lumens: 10000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 8 ft, 96 in
Wattage: 77
Light Technology: LED

Customer Reviews

No reviews for this product
(0)