
Sol Wire Grnd Tail-Loop/Grd Scrw/Stripd, 1,000/Box
Item #: 165871
Cat #: 30-3496
UPC: 783250523559
Documents & Guides
Ideal; Grounding Tail; Length: 8 In; Wire Size: 12 Awg; Wire Type: Solid; Includes: Tail With Loop & Ground Screw And Stripped End
Sign In or Register to view pricing and more.
Overview
Ideal; Grounding Tail; Length: 8 In; Wire Size: 12 Awg; Wire Type: Solid; Includes: Tail With Loop & Ground Screw And Stripped End
Ideal's solid and stranded pigtail lead wires are convenient for device grounding applications
Also known as: 783250523559, 30-3496, piece of tail
Specifications
Color: | Green |
Material: | Copper |
Length: | 8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Color: | Green |
Length: | 8 in |
Allowable Gauge Range: | 12 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)