Wireway Closure Plate, 6" x 6", Type 1, Galvanized, No KOs

Item #: 114706

Cat #: 66EG

UPC: 761515108314

Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, No Knockout
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 761515108314, 66EG

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)