18/2 CL2 Thermostat Wire Copper 500', Brown

Item #: 164261

Cat #: TSTAT182CL2BRN500RL

UPC: 980130441051

Sign In or Register to view pricing and more.
(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 foot spool

Overview

(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 foot spool
PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.
Also known as: 980130441051, TSTAT182CL2BRN500RL

Specifications

Color: Brown
Gauge: 18
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Jacket: PP (Polypropylene)
Color: Brown
Length: 500 ft
Conductors: 2
Jacket: PP (Polypropylene)
Gauge: 18
Volts AC: 150
Material: Copper

Customer Reviews

No reviews for this product
(0)