Single Pole Male Plug, 1009A Max, 646 MCM, White

Item #: 259046

Cat #: 49M64-W

UPC: 078477280546

Documents & Guides
Single Pole Male Plug, 1009A Max, 646 MCM, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Pole Male Plug, 1009A Max, 646 MCM, White
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Also known as: 078477280546, 49M64-W

Specifications

Mounting: Cable
Phase: 1
Color: White
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: White
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1009
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)