Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, NEMA 4/4X
Item #: 16351
Cat #: HBLDS3AC
UPC: 783585430607
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Overview
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact
Hubbell motor control devices can safely disconnect power at any point in a circuit without powering down other equipment and sacrificing productivity. The NEC® requires motor controllers on equipment like HVAC units, compactors and back-up generators to have a disconnect within line of sight and allows a controller and disconnect to be the same device. By combining both functions in one device, Hubbell Circuit-Lock® eliminates the confusion of which switch is a motor controller or disconnect, providing owners and operators with a renewed level of comfort and safety
Also known as: 783585430607, HBLDS3AC
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)