DL 7 SQUARE 15W 900L 90CRI4KUNVSMO

Item #: 1633993

Cat #: SM7S15940UNVW

UPC: 019813513621

Documents & Guides
No Documents Available
DL 7 SQUARE 15W 900L 90CRI4KUNVSMO
Sign In or Register to view pricing and more.

No associated products found.

Overview

DL 7 SQUARE 15W 900L 90CRI4KUNVSMO
Also known as: 019813513621, SM7S15940UNVW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Color: Matte White
Mounting: Surface
Lumens: 1230
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Matte White
Lumens: 1230
Dimmable: Yes
Wattage: 15
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)