LED BOLLARD 18 Inch 5W COOL WITH ROUND

Item #: 546462

Cat #: BLEDR5-18W

UPC: 019813027586

Documents & Guides
No Documents Available
Landscape 213 Lumens Bled 18 Inches Round 5W 5000K White
Sign In or Register to view pricing and more.

Overview

Landscape 213 Lumens Bled 18 Inches Round 5W 5000K White
Also known as: 019813027586, BLEDR5-18W

Specifications

Lumens: 213
Color Temperature: 5000 (Bright White)
Wattage: 5
Type: Landscape
Color: White
Color Rendering Index (CRI): 68
Lumens: 213
Wattage: 5
Color: White
Color Temperature: 5000 (Bright White)
Type: Landscape
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)