Tele-Power Pole, Steel

Item #: 1627144

Cat #: 25DTP-412WH

UPC: 786776193022

Documents & Guides
Tele-Power Pole, Steel, 20A, 125V, Length: 12'-5", White
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

HellermannTyton
T700A-66-B1-25 66 BLOCK 25 PAIR
Item #: 470025
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Tele-Power Pole, Steel, 20A, 125V, Length: 12'-5", White
Routing power, data, and A/V – neatly and simply – from up there to down here; that’s what Tele-Power® Poles are all about. Their sole purpose is to get the business end of your wire and cabling needs down to your workstation, equipment, or modular furniture. Specifically, in away-from-the-wall locations in open commercial office areas, schools, labs, stores and other sites.
Also known as: 786776193022, 25DTP-412WH

Specifications

Color: White
Material: Steel
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)